- Cap for use w/ 7/8" Male 37° JIC Fitting
- Stainless Steel
| Fitting Angle | Straight |
| End Types 2 | JIC 37° |
| Fitting Type | Cap |
| End Size | 7/8 JIC(f) |
| SAE Reference No. | 070112 |
| Fitting Description | Cap |
| Material | Stainless Steel |
| Overall Length | 0.969 in |
| No. of Ends | 1 |
| End Types | JIC 37° |
| Tube O.D. | 7/8 in |
| Hex Size | 1 3/8 in |
| Weight | 0.7 LB |

