- 2 Piece Nut (Short) for use w/ 7/8" O.D. Tube
| SAE Reference No. | N/A |
| End Types | JIC 37° |
| Hex Size | 1 3/8 in |
| Fitting Type | Nut, Short |
| Fitting Angle | Straight |
| End Types 2 | JIC 37° |
| Fitting Description | 2 Piece Nut (Short) |
| No. of Ends | 1 |
| Material | Steel |
| Tube O.D. | 7/8 in |
| End Size | 7/8 JIC(f) |
| Overall Length | 1.203 in |
| Weight | 0.22 LB |

