HEAVY DUTY UTILITY CART 29" 2 DRAWER RED 29-1/4"W X 42"H X 21-1/2"D
features
Heavy duty 11 gauge plug-in guide rail for quick adjustment. Heavy duty 11 guage carriage with 6 ball bearing rollers and 4 steel rollers. Drawer load rating 400 lbs at full extention.
Fully MIG welded and surface ground on all eight corners with powder coat paint for superior scratch and chemical resistance.
Deep-Well shelves contain rubber mats for anti-skid tool placement. Full width 45° aluminum handles for easy identification of contents. Full height sidewalls providing maximum cubic storage capacity.
Includes 2 handles and 4 Heavy-duty casters (two swivel with brakes and two are fixed for safe mobile tool storage). Full length forklift base. Security lock with 2 keys.
Made in the USA
Available in Red, Blue, Black
Weight
230.0 LB
EAN or UPC
76799029027
We're here for you
with Service Centers across the country - We have your back