Skip to content Skip to navigation menu
Wright ToolE9AC10

E9AC10

10" ADJUSTABLE WRENCH - CHROME FINISH
Item #112237734
  • 10" ADJUSTABLE WRENCH - CHROME FINISH
Wright ToolE9AC10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10" ADJUSTABLE WRENCH - CHROME FINISH

features

  • Extra-wide opening for greater capacity, deeper jaws Provide greater fastener contact. Non-Protruding jaw shank despite wider opening
  • Available in 4 Sizes: 6", 8", 10" and 12"
  • two coatings: chrome and black
  • SAE & Metric scale dimensions etched on movable jaw.
  • Wrench has balanced weight distribution. Ergonomic handle has perfect width and thickness for hand.
  • 4-thread worm screw Provides better contact with movable jaw
  • Designed and Engineered in the USA
  • All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
Weight 0.95 LB
EAN or UPC 76799763884
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison