Skip to content Skip to navigation menu
Wright ToolE3431

E3431

3/8" DR. THUMBWHEEL RATCHET
Item #112237655
  • 3/8" DR. THUMBWHEEL RATCHET
Wright ToolE3431
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" DR. THUMBWHEEL RATCHET

features

  • The Cougar Pro™ brand carried by Wright Tool includes combination, reversable-ratcheting, & adjustable wrenches as well as 1/4", 3/8" and 1/2" drive sockets - in both SAE & Metric, standard & deep sizes, quick release ratchets, attachments, extensions and various wrench and socket sets.
  • The Cougar Pro™ brand is designed for construction, maintenance and assembly work with rugged tradesmen in mind who require professional-grade hand tools at an affordable price.
  • Manufactured using high-alloy steel for durability. Mirror chrome-plated finish.
  • Stamped size easily identifiable on each tool.
  • Designed and Engineered in the USA
  • All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
Weight 0.17 LB
EAN or UPC 76799773692
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison