
- Counter Display - Reversable Adjustable Wrenches
features
- Reversable Jaw with Xtra capacity allows working with bigger diameter nuts and pipes using the same adjustable wrench. Lightweight, compact. Top ergonomics and performance. All Wright wrenches are manufactured to the highest standards and are guaranteed against any defect in workmanship or materials.
- Double security. Threaded Pin and visible Stake for working under extreme conditions. Precision-ground jaw slides ensure smoother action and accurate adjustment of jaw & handle. Double scale (mm and inches) for easy jaws presetting and sizing of nuts, bolts, pipes, etc.
- The Induction Heat Treatment on the saw-toothed surface of reversable jaw provides the additional and necessary hardness and resistance to work with rounded objects (pipes, bolts, etc.…) or under extreme conditions
- Chrome Vanadium steel, great resistance, minimum wear, unbeatable durability. High impact thermoplastic firmly secures handle. Guaranteed stability of handle in the original position, even with the most extreme twisting and pulling movements. Highly resistant to banging and accidental dropping.
- The Ultimate Wright Grip has a raised relief design in the handle that generates micro air chambers making it easier to grip even with wet hands. Textured synthetic rubber surface for convenience and firm gripping with anti-slip horizontal ridges and rounded shape to fit comfortably in your hand.
- Meet or exceeds B107.100
Weight | 8.58 LB |
EAN or UPC | 76799000682 |
