Wright Tool
9S492
TORQUE MULTIPLIER, PLATE REACTION STYLE INPUT 1/2" SQ./OUTPUT 1" SQ.
Item #111203496
- TORQUE MULTIPLIER, PLATE REACTION STYLE INPUT 1/2" SQ./OUTPUT 1" SQ.
features
- Output Capacity of 2,000 ft lbs.
- Input Drive 1/2" Square.
- Output Square 1"
- Gear Ratio 15:1
- Torque Ratio 13.6:1
| Weight | 20.45 LB |
| EAN or UPC | 76799732071 |
