Wright Tool
9S394
TORQUE MULTIPLIER, PLATE REACTION STYLE - INPUT 1/2" SQ./OUTPUT 1-1/2" SQ.
Item #111203500
- TORQUE MULTIPLIER, PLATE REACTION STYLE - INPUT 1/2" SQ./OUTPUT 1-1/2" SQ.
features
- Output Capacity of 5,000 ft lbs.
- Input Drive 1/2" Square.
- Output Square 1-1/2"
- Gear Ratio 29.25:1
- Torque Ratio 26.5:1
| Weight | 44.0 LB |
| EAN or UPC | 76799732088 |
