Skip to content Skip to navigation menu
Wright Tool9C358CB

9C358CB

PLIERS, END CUTTER (CHANNELLOCK #358CB)
Item #111203789
  • PLIERS, END CUTTER (CHANNELLOCK #358CB)
Wright Tool9C358CB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PLIERS, END CUTTER (CHANNELLOCK #358CB)

features

  • Cutting capabilities include piano wire (0.056" min diameter - 0.091" max diameter), hard wire (0.47" - 0.091"), medium hard wire (0.47" - 0.091") and soft wire (0.162" max diameter).
  • Precision machined knife and anvil style cutting edges to ensure perfect mating and superior cutting edge life
  • Polished high-carbon drop-forged steel with electronic coating to prevent rusting
  • Code Blue ® handles for durability and comfort
  • Made in the USA
Weight 0.77 LB
EAN or UPC 76799751720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison