Skip to content Skip to navigation menu
Wright Tool9151

9151

1/4" TIP SIZE CUSHION GRIP ROUND SHANK SCREWDRIVER
Item #111205124
  • 1/4" TIP SIZE CUSHION GRIP ROUND SHANK SCREWDRIVER
Wright Tool9151
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" TIP SIZE CUSHION GRIP ROUND SHANK SCREWDRIVER

features

  • Blade lengths from 1-1/2" - 12"
  • Variety tip sizes and types - Phillips, Cabinet and Slotted. Tips hardened for extra durability
  • Available in Square & Round Shank - Square shank allows for turning with a wrench. Shanks are constructed of alloy steel for strength and durability.
  • Large Cushion Grip Handle for greater torque and comfort
  • Made in the USA
Weight 0.11 LB
EAN or UPC 76799091512
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison