Skip to content Skip to navigation menu
Wright Tool8471

8471

ELECTRONIC DIAL TYPE TORQUE WRENCH 0-1000 FT. LB.
Item #105520246
  • ELECTRONIC DIAL TYPE TORQUE WRENCH 0-1000 FT. LB.
Wright Tool8471
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ELECTRONIC DIAL TYPE TORQUE WRENCH 0-1000 FT. LB.

features

  • Precision instrument for precise tightening on installation applications. All dial torque wrenches are fixed head, non ratcheting squares constructed with sturdy torsion beam design for long life and accuracy.
  • Large easy to read dial is shock resistant and protected by a tough metal guard. Memory needle retains highest torque value applied
  • Accurate, +/-4% clockwise and counterclockwise directions at 20% to 100% of scale range. Dual Scale - English and Metric
  • Meets or exceeds ASME B107.300 Torque Instrument standards.
  • Each torque wrench has its own serial number and storage box and comes with a Certificate of Calibration traceable to N.I.S.T.
Weight 30.0 LB
EAN or UPC 76799084712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison