
- 7 PC. OPEN END, DOUBLE ANGLE 15 AND 60 DEGREES
features
- Open-End Double Angle - 15° & 60°
- Available in sizes ranging from 11/32"x 11/32" - 2" x 2"
- Chrome Satin Finish
- Made with alloy steel for strength and durability
- Made in the USA
Weight | 1.5 LB |
EAN or UPC | 76799007346 |
