Skip to content Skip to navigation menu
Wright Tool733

733

14 PC. OPEN END, DOUBLE ANGLE 15 & 60 DEGREES
Item #111204114
  • 14 PC. OPEN END, DOUBLE ANGLE 15 AND 60 DEGREES
Wright Tool733
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 PC. OPEN END, DOUBLE ANGLE 15 AND 60 DEGREES

features

  • Open-End Double Angle - 15° & 60°
  • Available in sizes ranging from 11/32"x 11/32" - 2" x 2"
  • Chrome Satin Finish
  • Made with alloy steel for strength and durability
  • Made in the USA
Weight 5.9 LB
EAN or UPC 76799007339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison