Skip to content Skip to navigation menu
Wright Tool32-04MM

32-04MM

4MM 3/8" DR. HEX TYPE METRIC SOCKETS W/BITS
Item #111205439
  • 4MM 3/8" DR. HEX TYPE METRIC SOCKETS W/BITS
Wright Tool32-04MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MM 3/8" DR. HEX TYPE METRIC SOCKETS W/BITS

features

  • Wright Tool's hex bit is designed for easy replacement of a broken bit
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Weight 0.15 LB
EAN or UPC 76799726759
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison