- 1/4" FEMALE HEX - 3-15 IN. LBS. TORQUE SCREWDRIVER
features
- Precision Instrument for precise tightening on installation applications. Cam-over torque limiting clutch. Pull out adjusting knob to unlock, turn the knob for desired setting, push knob in until it clicks.
- 1/4" internal Hex x 3/8" deep Bit Holder with strong, rare earth magnet to secure bit. Triobular comfort grip.
- Easy-to-read window scale. Accurate, +/-6% clockwise direction only at 20% to 100% of scale range.
- Meets or exceeds ASME B107.300 Torque Instrument standard.
- Each torque screwdriver has its own serial number and plastic storage box and comes with Certificate of Calibration traceable to N.I.S.T.
| Weight | 0.5 LB |
| EAN or UPC | 76799024633 |

