- Pure Flow 1000® Emergency Eyewash Station
description
- Pure Flow 1000® delivers unequaled eyewash safety, reliability, and value. The patented system delivers purified, contaminant-free, and physiologically correct saline solution from factory-sealed cartridges. Pure Flow 1000® does not require costly plumbing. It features a fluid pressure balancing system that provides a constant fluid flow rate and stream height for the entire 15 min flushing period required by ANSI Z358.1-2004. Pure Flow 1000® factory-sealed cartridges last up to 24 months, at least four times longer than other primary self-contained eyewash devices. Pure Flow 1000® is available with standard or 100% sterile saline eyewash solution.
features
- Self-contained/no plumbing
- Factory-sealed fluid cartridges
- Green color
- Eyewash solution delivery
- Constant flow rate
- Fluid reservoir
- 24 month cartridge life
- Easy cartridge replacement
| Weight | 38.6 LB |

