- Porta Stream® II Emergency Eyewash Station
- 16 gal Capacity
description
- Porta Stream® II offers versatile portability and 15 minutes of uninterrupted flushing – without costly plumbing. Porta Stream’s® simplicity of installation and operation has made it a popular choice. Self-contained, each model features a nozzle strap that is easily removed to activate flushing, leaving hands free to hold eyelids open.
features
- Self-contained/no plumbing
- Eyesaline® fluid options
- Green color
- 15-minute flow cycle
- Efficient "full-flow" nozzles
- Easy-to-use nozzle strap
- Sturdy, molded construction
- Large fill hole/lockable fill cap
- Illustrated operating instructions
includes
- 180 oz Saline Concentrate
| Capacity Volume | 16 gal |
| Weight | 35.0 LB |

