Skip to content Skip to navigation menu
Square Drive Open End Wrench

QXOM25A

Square Drive Open End Wrench
Item #113864613
  • 25 mm Drive Size
  • X ( 0.735 in) Shank Dia.
Square Drive Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Drive Size
  • X ( 0.735 in) Shank Dia.

features

  • >Designed for use with CDI Preset and Adjustable Interchangeable Head Torque Wrenches
  • 25mm Square Drive Open End Head fits "X" Shank Interchangeable Head Torque Wrenches
  • Interchangeable heads permit torquing capability with adjustable torque wrench bodies
  • Match the shank size of the head with the same shank size of the wrench it is to be used with
Weight 0.55 LB
EAN or UPC 662459935496
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison