Skip to content Skip to navigation menu
Square Drive Open End Wrench

QXOM18A

Square Drive Open End Wrench
Item #113864605
  • 18 mm Drive Size
  • X ( 0.735 in) Shank Dia.
Square Drive Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 mm Drive Size
  • X ( 0.735 in) Shank Dia.

features

  • >Match the shank size of the head with the same shank size of the wrench it is to be used with
  • Interchangeable heads permit torquing capability with adjustable torque wrench bodies
  • 18mm Square Drive Open End Head fits "X" Shank Interchangeable Head Torque Wrenches
  • Designed for use with CDI Preset and Adjustable Interchangeable Head Torque Wrenches
Weight 0.35 LB
EAN or UPC 662459935427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison