- 1/2 in Drive
- 6 Pieces
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
| No. of Pieces | 6 |
| Socket Drive Size | 1/2 in |
| Weight | 2.82 LB |
| EAN or UPC | 662459321329 |
| No. of Pieces | 6 |
| Socket Drive Size | 1/2 in |
| Weight | 2.82 LB |
| EAN or UPC | 662459321329 |