Skip to content Skip to navigation menu
WilliamsJHWWRS-1

JHWWRS-1

RATCHETING SCREWDRIVER
Item #113871290
  • RATCHETING SCREWDRIVER
WilliamsJHWWRS-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RATCHETING SCREWDRIVER

features

  • Accepts all standard 1/4" hex shank bits
  • Ergonomically designed handle for greater user comfort and control
  • Stainless steel shank eliminates problems of chrome chipping or rust
  • Powerful magnetic shank securely holds bit in place before, during and after the job application
  • Easy bit storage in handle
  • Hi-impact plastic handle for durability and flexibility in all types of work applications
  • Includes 5 bits: 2 slotted, #1 Phillips®, #2 Phillips®, and T-15 Torx®
  • Heavy-duty 3-way On-Off-Locked ratcheting mechanism allows consistent and smooth operation
Weight 0.48 LB
EAN or UPC 662459276001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison