- Red Color
features
- Bulk section with adjustable shelf perfect for storing large, bulky tools
- Made of High-Quality Class I steel to enhance strength and finish
- Rolled hem on all drawers provide superior strength, rigidity and safety
- 2" mounting centers provide flexibility in arranging drawers to individual needs
- Drawers equipped with positive latching drawer retention to prevent unwanted drawer opening
- 8-05188ALRS – Replacement Slides
- Casters absorb vibrations transmitted to frame while moving on uneven surfaces
- All drawers equipped with 75 pound full extension ball bearing slides with quick disconnect
- Drawer liners included at no extra charge
- Paint pretreatment process both sprays and immerses boxes for added corrosion protected
- Casters equipped with pedal brake and ball bearings for easy operation
- Reinforcement corner gussets add strength and reduce racking
- Double wall construction provides strength
- Two point locking design adds extra security on all chests
- Gas struts in lid of chest make lid easy to open and close
- Wide Drawer to hold long tools such as pry bars and extensions
- All 4" and deeper drawers provide for adding additional slides to double drawer capacity
| Color | Red |
| No. of Drawers | 5 |
| Weight | 351.0 LB |
| EAN or UPC | 662459350268 |

