Skip to content Skip to navigation menu
Screwdriver Bit

JHWSDP46TH

Screwdriver Bit
Item #113863955
  • 10 3/4 in Overall Length
Screwdriver Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 3/4 in Overall Length

features

  • Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
  • Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
  • Hi-polish chrome blades prevent corrosion and can be easily cleaned
  • Blades are made from special alloy steel for extra strength
Overall Length 10 3/4 in
Weight 0.53 LB
EAN or UPC 662459330666
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison