Skip to content Skip to navigation menu
Screwdriver Bit

JHWSDE-50

Screwdriver Bit
Item #113871250
  • 13 3/4 in Overall Length
Screwdriver Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13 3/4 in Overall Length

features

  • Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
  • Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
  • Blades are made from special alloy steel for extra strength
  • Hi-polish chrome blades prevent corrosion and can be easily cleaned
Overall Length 13 3/4 in
Weight 0.15 LB
EAN or UPC 662459926180
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison