- 1/2" DR ENCLOSED FLEX RATCHET
features
- 36 tooth gear with 10 degree of engagement allows engagement in tight working areas
- Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
- Smooth comfort-grip handle permits all-day use without gloves
- Nickel/Chrome plating provides increase protection from rust and corrosion
- Easy access reverse lever allows user to change working direction quickly and easily with only one hand
- Chrome finish models feature mirror-like exterior that can be easily cleaned after each use
- Forged one-piece ratchet provide strength and safety for industrial applications
- Single Pawl ratchet design: 1) Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load. 2) Does not require as many working parts, reducing possible breakage and parts to repair
| Weight | 2.12 LB |
| EAN or UPC | 662459945662 |

