Skip to content Skip to navigation menu
Combination Wrench

JHWMWS10RSS

Combination Wrench
Item #116911585
  • Combination Wrench
Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Combination Wrench

features

  • Longer length, wrench handle is sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
  • SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points.
  • Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
  • Instead, wrenching forces are placed on the flat surfaces behind the points
  • Includes 10 Wrenches Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • Manufactured from special alloy steel, precision forged and heat treated for optimum strength and durability
  • SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners.
  • No contact is made at the corners.
Weight 2.4 LB
EAN or UPC 662459992604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison