Skip to content Skip to navigation menu
Combination Wrench

JHWMWS-15SA

Combination Wrench
Item #113865665
  • Combination Wrench
Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Combination Wrench

features

  • Includes 15 Wrenches Sizes: 7, 8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 27, 29,30, 32 mm SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners. SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points. SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points. May be used on all common hex (6-point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy.
Weight 15.66 LB
EAN or UPC 662459977380
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison