Skip to content Skip to navigation menu
Open End Wrench

JHWMWS-1110

Open End Wrench
Item #113866081
  • Open End Wrench
Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Open End Wrench

features

  • Both ends are the same size to permit the wrench to be used in four different positions
  • Thin head is perfect for tight clearances
  • Wrench heads are offset at 15° and 80° to the handle
  • Continuous arc design minimizes spreading and is stronger than “V” design
  • 45° chamfer on wrench ends allow easy placement of wrench on the fastener
  • Satin finish provides corrosion resistance and slip resistant grip
Weight 0.57 LB
EAN or UPC 662459336996
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison