Williams
JHWMB52EHATH
TOOLS HEIGHT, BLACK INDUSTRIAL FINISH ENCLOSED HEAD RATCHET, 5-1/4
Item #113864362
- TOOLS HEIGHT, BLACK INDUSTRIAL FINISH ENCLOSED HEAD RATCHET, 5-1/4
features
- Forged one-piece ratchet provide strength and safety for industrial applications
- Single pawl ratchet design:
- Does not require as many working parts, reducing possible breakage and parts to repair
- Chrome finish models feature mirror-like exterior that can be easily cleaned after each use
- Nickel/chrome plating provides increase protection from rust and corrosion
- Easy access reverse lever allows user to change working direction quickly and easily with only one hand
- Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load
- 36 Tooth gear with 10 degree of engagement allows engagement in tight working areas
- Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
| Weight | 0.21 LB |
| EAN or UPC | 662459974280 |
