- 1/4 DRIVE ENCL. HEAD RATCHET, 5
features
- Easy access reverse lever allows user to change working direction quickly and easily with only one hand
- Chrome finish models feature mirror-like exterior that can be easily cleaned after each use
- Does not require as many working parts, reducing possible breakage and parts to repair
- Nickel/Chrome plating provides increase protection from rust and corrosion
- Forged one-piece ratchet provide strength and safety for industrial applications
- 36 tooth gear with 10 degree of engagement allows engagement in tight working areas
- Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
- Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load
- Single Pawl ratchet design:
| Weight | 0.21 LB |
| EAN or UPC | 662459904942 |

