Skip to content Skip to navigation menu
Hex Key Stand

JHWHKTSTAND

Hex Key Stand
Item #113866253
  • Hex Key Stand
Hex Key Stand
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Key Stand

features

  • Fits up to-3/8" hex
  • Can be attached to wall, bench or each other
  • T-handle hex drivers are sold separately and are not included with stand
  • Universal T-handle stand, fits inch/metric sets
  • For Inch, Metric and Torx hex keys
  • 6" overall length
  • Number of slots: 22
Weight 0.87 LB
EAN or UPC 662459338570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison