Skip to content Skip to navigation menu
Open End Wrench

JHWEWM-0607

Open End Wrench
Item #113865968
  • 3 1316 in Overall Length
Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1316 in Overall Length

features

  • Continuous arc design minimizes spreading and is stronger than “V” design
  • Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
  • Satin chrome finish provides good grip and cleans easily
Overall Length 3 13/16 in
Weight 0.04 LB
EAN or UPC 662459907653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison