- 3/8 in Socket Drive Size
- 17 mm Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12-point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Shallow |
| Drive End Diameter | 29/32 in |
| Socket Size | 17 mm |
| No. of Points | 12 |
| Bolt Clearance | 5/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 15/32 in |
| Bolt Clearance Depth | 5/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 662459212368 |

