- 24 12 in Overall Length
features
- Offset from handle to permit clearance of obstructions
- Handles are tapered for insertion into bolt holes
- Industrial Black Finish
| Head Diameter | 3 5/32 in |
| Overall Length | 24 1/2 in |
| Weight | 7.57 LB |
| EAN or UPC | 662459319555 |
| Head Diameter | 3 5/32 in |
| Overall Length | 24 1/2 in |
| Weight | 7.57 LB |
| EAN or UPC | 662459319555 |