- 20 TON VALUE BOTTLE JACK
features
- A wide, rugged base provides stability and strength
- Fabricated from hard-cast steel with heat-treated critical stress areas
- Unique cross-type forged release valve assures positive control
- U.S. patented built-in by-pass device protects hydraulic system from overpumping damage
- Economically priced for maximum value
- Hydraulic system is protected from internal damage by a patented by-pass mechanism
- Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance
- Critical stress points are reinforced in all models for added durability and dependability
- Serrated heat-treated saddle provides generous lifting area and secure grip
- Heat-treated extension screw allows low pick-up height adjustment and maximum lift height
| Weight | 28.31 LB |
| EAN or UPC | 662459938992 |

