Skip to content Skip to navigation menu
Open End Wrench

JHW3782

Open End Wrench
Item #113865969
  • Open End Wrench
Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Open End Wrench

features

  • Continuous arc design minimizes spreading and is stronger than “V” design
  • 45° chamfer on wrench ends allow easy placement of wrench on the fastener
  • Satin chrome finish provides good grip and cleans easily
  • Both ends are the same size to permit the wrench to be used in four different positions
  • Wrench heads are offset at 15° and 60° to the handle
  • Thin head is perfect for tight clearances
Weight 2.63 LB
EAN or UPC 662459328595
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison