Skip to content Skip to navigation menu
WilliamsJHW2A-618

JHW2A-618

Hex Drive Socket
Item #116911573
  • 2 7/8 in Overall Length
WilliamsJHW2A-618
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/8 in Overall Length

features

  • Optional retaining rings available for added protection
  • Manufactured from special alloy steel and heat treated for optimum strength and durability
  • Optional retaining ring ensures positive attachment to anvil
  • Williams® bits are designed with a precise fit and tight tolerances to prevent slippage and disengagement
  • Outperforms one-piece design models – our two-piece design makes replacement economical and convenient
  • Designed for use with pneumatic or cordless impact guns
  • Bits can be easily replaced by hand - no need to put them in a vice and punch them out with a hammer
Socket Drive Size 3/8 in
Overall Length 2 7/8 in
Weight 0.37 LB
EAN or UPC 662459180025
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison