Skip to content Skip to navigation menu
Straight Jaw Locking Plier

JHW23211

Straight Jaw Locking Plier
Item #113871037
  • 10 in Overall Length
Straight Jaw Locking Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Overall Length

features

  • Bi-mold handles provide comfortable grip, reducing hand fatigue
  • Packed in a pouch
  • Heavy-duty jaw surfaces provide extra gripping power
  • Convenient one-hand release lever
Overall Length 10 in
Weight 1.24 LB
EAN or UPC 662459232113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison