- 14 14 in Overall Length
features
- Tapered spud handle locates and aligns bolt and rivet holes
- 15° open end provides two gripping angles when wrench is turned over
| Overall Length | 14 1/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 662459103918 |
| Overall Length | 14 1/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 662459103918 |