- 6 1932 in Overall Length
features
- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Satin chrome finish provides good grip and cleans easily
- Continuous arc design minimizes spreading and is stronger than “V” design
| Overall Length | 6 19/32 in |
| Weight | 0.19 LB |
| EAN or UPC | 662459102447 |

