
- 3 in Overall Length
features
- Continuous arc design minimizes spreading and is stronger than “V” design
- Thin head is perfect for tight clearances
- Wrench heads are offset at 15° and 80° to the handle
- Satin finish provides corrosion resistance and slip resistant grip
- Excellent for fast turning of fasteners in limited clearance areas
- 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Both ends are the same size to permit the wrench to be used in four different positions
- Each wrench has the same size opening at both ends
Overall Length | 3 in |
Weight | 0.02 LB |
EAN or UPC | 662459334268 |
