- 4 116 in Overall Length
features
- Satin chrome finish provides good grip and cleans easily
- Continuous arc design minimizes spreading and is stronger than “V” design
- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
| Overall Length | 4 1/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 662459102409 |

