Skip to content Skip to navigation menu
Torque Wrench

5T-IW

Torque Wrench
Item #118378206
  • Torque Wrench
Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torque Wrench

features

  • Pre Set Torque wrenches are designed for use on production lines and other applications where a specific torque is required for repetitive operations.
  • Durable, non-slip cushion grip
  • Uses universal round shank interchangeable heads
  • The design fabrication and materials used have been developed in coordination with major manufactures in actual production use
  • Accuracy: +/- 4% of indicated value, in direction of torque indicator, from 20% to 100% of full scale
  • Meets or exceeds ASME B107.14-2004, ISO 6789
  • Tamper proof torque setting for production line use
  • Audible click and feel impulse torque control mechanism
  • Uses "J" shank heads
  • Torque values can be calibrated in english or metric setting
Weight 0.468 LB
EAN or UPC 662459182265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison