Skip to content Skip to navigation menu
Torque Wrench

100T-IW

Torque Wrench
Item #118378194
  • 19.5 in Overall Length
  • 0.94 in Head Width
  • 0.96 in Head Thickness
Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19.5 in Overall Length
  • 0.94 in Head Width
  • 0.96 in Head Thickness

features

  • Pre Set Torque wrenches are designed for use on production lines and other applications where a specific torque is required for repetitive operations.
  • Audible click and feel impulse torque control mechanism
  • Accuracy: +/- 4% of indicated value, in direction of torque indicator, from 20% to 100% of full scale
  • Uses universal round shank interchangeable heads
  • Torque values can be calibrated in english or metric setting
  • Durable, non-slip cushion grip
  • The design fabrication and materials used have been developed in coordination with major manufactures in actual production use
  • Meets or exceeds ASME B107.14-2004, ISO 6796
  • Tamper proof torque setting for production line use
  • Uses "Y" shank heads
Torque Range 30-150 ft-lb, 41-203 Nm
Weight 2.584 LB
EAN or UPC 662459182302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison