Skip to content Skip to navigation menu
Williams100P-5MD-TH

100P-5MD-TH

TOOLS HEIGHT SCREWDRIVER MIXED SET
Item #113863924
Williams100P-5MD-TH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Tools complete with Tools@Height attachment Point Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage. Hi-polish chrome blades prevent corrosion and can be easily cleaned. Vapor-blasted tips grip fasteners and prevent chipping, extending tool life. Blades are made from special alloy steel for extra strength. Premium Comfort Grip Handles and Blades Rotating screwdriver tabs – tab is located for secure retention and allow full use of the screwdriver handle Stainless steel tab is corrosion resistant Tab rotates freely 360° so the lanyard does not wrap around the users hand Nylon bushing has a shoulder so the tab will not bind between the handle and shank bolster
Weight 1.5 LB
EAN or UPC 662459367709
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison