Skip to content Skip to navigation menu
Williams1001-O-ETT

1001-O-ETT

1/4" DRIVE ETT ELECTRONIC TORQUE TESTER, 10- 100 IN OZ
Item #113864657
  • 1/4" DRIVE ETT ELECTRONIC TORQUE TESTER, 10- 100 IN OZ
Williams1001-O-ETT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" DRIVE ETT ELECTRONIC TORQUE TESTER, 10- 100 IN OZ

features

  • >Reads bi-directionally (cw and ccw)
  • Unique neck design allows the operator to see the LCD display when testing long torque wrenches
  • Rechargeable NiCad batteries
  • Dual scale (English/Nm or English/cNm, dNm)
  • Bench bracket available - Part #343-25
  • Socket adapter included with tester (female to female) suited for size of square drive of ETT
  • Power adapter cord included - Part #P115-30
  • Integral transducer and sturdy housing allow mounting in virtually any position
  • Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit
  • Four modes of operation: peak mode, power tool mode, first peak mode, and track mode
  • Use joint simulator with Power Tools
  • Auto/manual display reset
  • Designed to be a sturdy low-cost tester, ETT can be placed on the wall in the factory, on a portable cart or on a bench allowing operators to test torque wrenches or power tools without having to leave their station
Weight 9.714 LB
EAN or UPC 662459264220
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison