Skip to content Skip to navigation menu
Williams10002-I-ETT

10002-I-ETT

3/8" DRIVE ETT ELECTRONIC TORQUE TESTER, 100-1000 IN LB
Item #113864659
  • 3/8" DRIVE ETT ELECTRONIC TORQUE TESTER, 100-1000 IN LB
Williams10002-I-ETT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" DRIVE ETT ELECTRONIC TORQUE TESTER, 100-1000 IN LB

features

  • >Power adapter cord included - Part #P115-35
  • Dual scale (English/Nm or English/cNm, dNm)
  • Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit
  • Four modes of operation: peak mode, power tool mode, first peak mode, and track mode
  • Unique neck design allows the operator to see the LCD display when testing long torque wrenches
  • Rechargeable NiCad batteries
  • Auto/manual display reset
  • Reads bi-directionally (cw and ccw)
  • Bench bracket available - Part #343-30
  • Socket adapter included with tester (female to female) suited for size of square drive of ETT
  • Integral transducer and sturdy housing allow mounting in virtually any position
  • Use joint simulator with Power Tools
  • Designed to be a sturdy low-cost tester, ETT can be placed on the wall in the factory, on a portable cart or on a bench allowing operators to test torque wrenches or power tools without having to leave their station
Weight 8.18 LB
EAN or UPC 662459264268
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison