- Double Sprockets
- 80 Chain Size
- 17 Number of Teeth
- 2 Strands
- 5.9500" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 0 in |
| Bore Range | 1 in |
| Chain No. | 80 |
| Width Across Teeth | 2.188 in |
| Inch/Metric | Inch |
| Tooth Width | 0.575 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 17 |
| Material | Carbon Steel |
| Outside Dia. | 5.95 in |
| No. of Strands Across | 2 |
| Sprocket Style | A |
| Pitch Diameter | 5.442 in |
| Length Through Bore | 2.188 in |
| Chain Pitch | 1 in |
| Weight | 10.8 LB |
| EAN or UPC | 97039370020 |

