- Multiple Strand Sprockets
- 60-2 Chain Number
- 60 Number of Teeth
- 14.7600" O.D.
- 14.330" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Bore Range | 1.25 in |
| Outside Dia. | 14.76 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.75 in |
| Tooth Width | 0.444 in |
| No. of Strands Across | 2 |
| Hub Projection | 1.409 in |
| Pitch Diameter | 14.33 in |
| No. of Teeth | 60 |
| Chain Pitch | 0.75 in |
| Chain No. | 60-2 |
| Width Across Teeth | 1.341 in |
| Hub Dia. | 4 3/4 in |
| Weight | 67.0 LB |
| EAN or UPC | 97039365903 |

