- Multiple Strand Sprockets
- 40-2 Chain Number
- 19 Number of Teeth
- 3.3000" O.D.
- 3.038" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Pitch Diameter | 3.038 in |
| Sprocket Style | B |
| No. of Teeth | 19 |
| Tooth Width | 0.275 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.5 in |
| Hub Dia. | 2 1/2 in |
| Length Through Bore | 1.5 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Bore Range | 0.625 in |
| Hub Projection | 0.659 in |
| Outside Dia. | 3.3 in |
| Width Across Teeth | 0.841 in |
| Chain No. | 40-2 |
| Weight | 2.18 LB |
| EAN or UPC | 97039364623 |

